- 6 Point Socket
- 1/4" Drive
- 13 mm Socket Size
- 0.880" Long
- SuperKrome® Finish
| Overall Length | 0.88 in |
| Material | Steel |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Finish | SuperKrome® |
| Inch/Metric | Metric |
| Socket Size | 13 mm |
| Drive Type | Square |
| Locking Type | Ball |
| Opening Size | 13 mm |
| Weight | 0.3 LB |

