- 12 Point Socket
- 1/2" Drive
- 7/16" Socket Size
- 3 1/4" Long
- SuperKrome® Finish
| Finish | SuperKrome® |
| Inch/Metric | Inch |
| Drive Type | Square |
| Overall Length | 3.25 in |
| Locking Type | Ball |
| No. of Points | 12 |
| Socket Size | 7/16 in |
| Material | Steel |
| Socket Drive Size | 1/2 in |
| Opening Size | 7/16 in |
| Weight | 0.26 LB |

