- 6 Point Socket
- 1/4" Drive
- 5/16" Socket Size
- 0.870" Long
- SuperKrome® Finish
| No. of Points | 6 |
| Overall Length | 0.87 in |
| Material | Steel |
| Locking Type | Ball |
| Drive Type | Square |
| Finish | SuperKrome® |
| Socket Size | 5/16 in |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Opening Size | 5/16 in |
| Weight | 0.02 LB |

