- Hex Bit Socket
- 3/8" Drive
- 5/32" Hex
- 1.690" Overall Length
| Overall Length | 1.69 in |
| Tip Type | Hex |
| Material | Steel |
| Finish | SuperKrome®, Black |
| Locking Type | Ball |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Hex Size | 5/32 in |
| Drive Type | Square |
| Weight | 0.09 LB |
| Overall Length | 1.69 in |
| Tip Type | Hex |
| Material | Steel |
| Finish | SuperKrome®, Black |
| Locking Type | Ball |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Hex Size | 5/32 in |
| Drive Type | Square |
| Weight | 0.09 LB |