- Hex Bit Socket
- 3/8" Drive
- 7/32" Hex
- 1.690" Overall Length
| Socket Drive Size | 3/8 in |
| Hex Size | 7/32 in |
| Finish | SuperKrome®, Black |
| Inch/Metric | Inch |
| Tip Type | Hex |
| Locking Type | Ball |
| Material | Steel |
| Overall Length | 1.69 in |
| Drive Type | Square |
| Weight | 0.08 LB |
| Socket Drive Size | 3/8 in |
| Hex Size | 7/32 in |
| Finish | SuperKrome®, Black |
| Inch/Metric | Inch |
| Tip Type | Hex |
| Locking Type | Ball |
| Material | Steel |
| Overall Length | 1.69 in |
| Drive Type | Square |
| Weight | 0.08 LB |