- Hex Bit Socket
- 1/2" Drive
- 5/8" Hex
- 7 1/4" Overall Length
| Inch/Metric | Inch |
| Tip Type | Hex |
| Drive Type | Square |
| Locking Type | Ball |
| Material | Steel |
| Finish | SuperKrome® |
| Socket Drive Size | 1/2 in |
| Overall Length | 7.25 in |
| Hex Size | 5/8 in |
| Weight | 0.85 LB |
| Inch/Metric | Inch |
| Tip Type | Hex |
| Drive Type | Square |
| Locking Type | Ball |
| Material | Steel |
| Finish | SuperKrome® |
| Socket Drive Size | 1/2 in |
| Overall Length | 7.25 in |
| Hex Size | 5/8 in |
| Weight | 0.85 LB |