- Hex Bit Socket
- 3/8" Drive
- 10 mm Hex
- 1.940" Overall Length
| Overall Length | 1.94 in |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Drive Type | Square |
| Tip Type | Hex |
| Socket Drive Size | 3/8 in |
| Finish | SuperKrome®, Black |
| Hex Size | 10 mm |
| Material | Steel |
| Weight | 0.1 LB |
| Overall Length | 1.94 in |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Drive Type | Square |
| Tip Type | Hex |
| Socket Drive Size | 3/8 in |
| Finish | SuperKrome®, Black |
| Hex Size | 10 mm |
| Material | Steel |
| Weight | 0.1 LB |