- Hex Bit Socket
- 1/2" Drive
- 17 mm Hex
- 7 1/4" Overall Length
| Socket Drive Size | 1/2 in |
| Finish | SuperKrome® |
| Locking Type | Ball |
| Hex Size | 17 mm |
| Tip Type | Hex |
| Material | Steel |
| Inch/Metric | Metric |
| Drive Type | Square |
| Overall Length | 7.25 in |
| Weight | 0.97 LB |
| Socket Drive Size | 1/2 in |
| Finish | SuperKrome® |
| Locking Type | Ball |
| Hex Size | 17 mm |
| Tip Type | Hex |
| Material | Steel |
| Inch/Metric | Metric |
| Drive Type | Square |
| Overall Length | 7.25 in |
| Weight | 0.97 LB |