- 12 Point Socket
- 1/4" Drive
- 1/2" Socket Size
- 0.870" Long
- SuperKrome® Finish
| Locking Type | Ball |
| Socket Size | 1/2 in |
| Opening Size | 1/2 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | SuperKrome® |
| Drive Type | Square |
| Overall Length | 0.87 in |
| Socket Drive Size | 1/4 in |
| Material | Steel |
| Weight | 0.25 LB |

