- 6 Point Socket
- 3/8" Drive
- 5/8" Socket Size
- 3.870" Long
- SuperKrome® Finish
| Socket Size | 5/8 in |
| Opening Size | 5/8 in |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Locking Type | Ball |
| Overall Length | 3.87 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Finish | SuperKrome® |
| Weight | 0.37 LB |

