- Slotted Screwdriver Socket
- 1/4" Drive
- 1/4" Tip Width
- 1 3/4" Overall Length
| Overall Length | 1.75 in |
| Tip Type | Slotted |
| Tip Size | N/A |
| Socket Drive Size | 1/4 in |
| Tip Width | 1/4 in |
| Finish | SuperKrome® |
| Material | Alloy Steel |
| Drive Type | Square |
| Tip Thickness | N/A |
| Weight | 0.5 LB |

