- 12 Point Socket
- 1/4" Drive
- 7/16" Socket Size
- 2" Long
- SuperKrome® Finish
| Finish | SuperKrome® |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Size | 7/16 in |
| Material | Steel |
| Opening Size | 7/16 in |
| Drive Type | Square |
| Overall Length | 2 in |
| Socket Drive Size | 1/4 in |
| Locking Type | Ball |
| Weight | 0.55 LB |

