- 6 Point Socket
- 3/8" Drive
- 15/16" Socket Size
- 1.200" Long
- SuperKrome® Finish
| Finish | SuperKrome® |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Socket Size | 15/16 in |
| No. of Points | 6 |
| Overall Length | 1.2 in |
| Material | Steel |
| Locking Type | Ball |
| Opening Size | 15/16 in |
| Weight | 0.24 LB |

