- 12 Point Socket
- 3/8" Drive
- 5/8" Socket Size
- 1.060" Long
- SuperKrome® Finish
| No. of Points | 12 |
| Locking Type | Ball |
| Inch/Metric | Inch |
| Finish | SuperKrome® |
| Socket Drive Size | 3/8 in |
| Material | Steel |
| Overall Length | 1.06 in |
| Drive Type | Square |
| Socket Size | 5/8 in |
| Opening Size | 5/8 in |
| Weight | 0.45 LB |

