- 12 Point Socket
- 3/8" Drive
- 1/4" Socket Size
- 0.920" Long
- SuperKrome® Finish
| Socket Size | 1/4 in |
| Locking Type | Ball |
| Opening Size | 1/4 in |
| Finish | SuperKrome® |
| Material | Steel |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Overall Length | 0.92 in |
| No. of Points | 12 |
| Weight | 0.04 LB |

