- Hex Bit Socket
- 3/8" Drive
- 5/32" Hex
- 1.670" Overall Length
| Inch/Metric | Inch |
| Finish | SuperKrome®, Black |
| Drive Type | Square |
| Material | Steel |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.67 in |
| Tip Type | Ball Hex |
| Hex Size | 5/32 in |
| Weight | 0.07 LB |
| Inch/Metric | Inch |
| Finish | SuperKrome®, Black |
| Drive Type | Square |
| Material | Steel |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.67 in |
| Tip Type | Ball Hex |
| Hex Size | 5/32 in |
| Weight | 0.07 LB |