- Hex Bit Socket
- 3/8" Drive
- 6 mm Hex
- 1 3/4" Overall Length
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Overall Length | 1.75 in |
| Inch/Metric | Metric |
| Locking Type | Ball |
| Material | Steel |
| Hex Size | 6 mm |
| Tip Type | Ball Hex |
| Finish | SuperKrome®, Black |
| Weight | 0.07 LB |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Overall Length | 1.75 in |
| Inch/Metric | Metric |
| Locking Type | Ball |
| Material | Steel |
| Hex Size | 6 mm |
| Tip Type | Ball Hex |
| Finish | SuperKrome®, Black |
| Weight | 0.07 LB |