- Hex Bit Socket
- 3/8" Drive
- 5 mm Hex
- 6.060" Overall Length
| Material | Steel |
| Overall Length | 6.06 in |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Hex Size | 5 mm |
| Drive Type | Square |
| Finish | SuperKrome®, Black |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Weight | 0.4 LB |
| Material | Steel |
| Overall Length | 6.06 in |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Hex Size | 5 mm |
| Drive Type | Square |
| Finish | SuperKrome®, Black |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Weight | 0.4 LB |