- 12 Point Socket
- 3/4" Drive
- 2" Socket Size
- 3" Long
- SuperKrome® Finish
| Material | Steel |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 3 in |
| Socket Drive Size | 3/4 in |
| Finish | SuperKrome® |
| Locking Type | Ball |
| Opening Size | 2 in |
| Socket Size | 2 in |
| Drive Type | Square |
| Weight | 1.33 LB |

