- 6 Point Socket
- 1/2" Drive
- 5/8" Socket Size
- 2.450" Long
- SuperKrome® Finish
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Locking Type | Ball |
| Finish | SuperKrome® |
| Socket Size | 5/8 in |
| Opening Size | 5/8 in |
| Material | Steel |
| Inch/Metric | Inch |
| Drive Type | Square |
| Overall Length | 2.45 in |
| Weight | 0.21 LB |

