- 6 Point Socket
- 1/2" Drive
- 10 mm Socket Size
- 1.460" Long
- SuperKrome® Finish
| Inch/Metric | Metric |
| Overall Length | 1.46 in |
| Opening Size | 10 mm |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Socket Size | 10 mm |
| Drive Type | Square |
| Material | Steel |
| Finish | SuperKrome® |
| No. of Points | 6 |
| Weight | 0.2 LB |

