Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SK Hand Tool Corp.664-6121

664-6121

Pin Punch
Item #101634778
  • Pin Punch
  • 3/16 in Tip
  • 8 in Long
SK Hand Tool Corp.664-6121
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pin Punch
  • 3/16 in Tip
  • 8 in Long
Punch Type Pin
Tip Size 3/16 in
Length 8 in
Material Forged Alloy Steel
Weight 0.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison