- Roll Pin Punch
- 3/32 in Tip
- 3 1/2 in Long
| Tip Size | 3/32 in |
| Length | 3 1/2 in |
| Material | Forged Alloy Steel |
| Punch Type | Roll Pin |
| Weight | 0.1 LB |
| Tip Size | 3/32 in |
| Length | 3 1/2 in |
| Material | Forged Alloy Steel |
| Punch Type | Roll Pin |
| Weight | 0.1 LB |