- Roll Pin Punch
- 5/32 in Tip
- 4 1/2 in Long
| Punch Type | Roll Pin |
| Length | 4 1/2 in |
| Tip Size | 5/32 in |
| Material | Forged Alloy Steel |
| Weight | 1.5 LB |
| Punch Type | Roll Pin |
| Length | 4 1/2 in |
| Tip Size | 5/32 in |
| Material | Forged Alloy Steel |
| Weight | 1.5 LB |