- Roll Pin Punch
- 1/4 in Tip
- 5 1/2 in Long
| Length | 5 1/2 in |
| Material | Forged Alloy Steel |
| Tip Size | 1/4 in |
| Punch Type | Roll Pin |
| Weight | 1.5 LB |
| Length | 5 1/2 in |
| Material | Forged Alloy Steel |
| Tip Size | 1/4 in |
| Punch Type | Roll Pin |
| Weight | 1.5 LB |