- Line-Up Punch
- 1/8 in Tip
- 8 1/4 in Long
| Length | 8 1/4 in |
| Tip Size | 1/8 in |
| Punch Type | Line-Up |
| Material | Forged Alloy Steel |
| Weight | 0.14 LB |
| Length | 8 1/4 in |
| Tip Size | 1/8 in |
| Punch Type | Line-Up |
| Material | Forged Alloy Steel |
| Weight | 0.14 LB |