- Line-Up Punch
- 3/16 in Tip
- 12 in Long
| Body Shape | Long Taper |
| Material | Forged Alloy Steel |
| Punch Type | Line-Up |
| Tip Size | 3/16 in |
| Length | 12 in |
| Weight | 0.34 LB |
| Body Shape | Long Taper |
| Material | Forged Alloy Steel |
| Punch Type | Line-Up |
| Tip Size | 3/16 in |
| Length | 12 in |
| Weight | 0.34 LB |