- Starting Punch
- 5/32 in Tip
- 5.060 in Long
| Length | 5.060 in |
| Tip Size | 5/32 in |
| Material | Forged Alloy Steel |
| Punch Type | Starting |
| Weight | 0.75 LB |
| Length | 5.060 in |
| Tip Size | 5/32 in |
| Material | Forged Alloy Steel |
| Punch Type | Starting |
| Weight | 0.75 LB |