- Flat Chisel
- 1/4" Width of Cut x 5" Long
| Stock Shape | Hex |
| Tip Type | Flat |
| Width of Cut | 1/4 in |
| Chisel Type | Flat |
| Length | 5 in |
| Weight | 0.06 LB |
| Stock Shape | Hex |
| Tip Type | Flat |
| Width of Cut | 1/4 in |
| Chisel Type | Flat |
| Length | 5 in |
| Weight | 0.06 LB |