- Flat Chisel
- 3/8" Width of Cut x 5 1/2" Long
| Chisel Type | Flat |
| Length | 5 1/2 in |
| Width of Cut | 3/8 in |
| Stock Shape | Hex |
| Tip Type | Flat |
| Weight | 0.12 LB |
| Chisel Type | Flat |
| Length | 5 1/2 in |
| Width of Cut | 3/8 in |
| Stock Shape | Hex |
| Tip Type | Flat |
| Weight | 0.12 LB |