- Flat Chisel
- 5/8" Width of Cut x 6 1/2" Long
| Width of Cut | 5/8 in |
| Length | 6 1/2 in |
| Stock Shape | Hex |
| Chisel Type | Flat |
| Tip Type | Flat |
| Weight | 0.37 LB |
| Width of Cut | 5/8 in |
| Length | 6 1/2 in |
| Stock Shape | Hex |
| Chisel Type | Flat |
| Tip Type | Flat |
| Weight | 0.37 LB |