- Flat Chisel
- 7/8" Width of Cut x 7.440" Long
| Width of Cut | 7/8 in |
| Stock Shape | Hex |
| Length | 7.440 in |
| Chisel Type | Flat |
| Tip Type | Flat |
| Weight | 4.55 LB |
| Width of Cut | 7/8 in |
| Stock Shape | Hex |
| Length | 7.440 in |
| Chisel Type | Flat |
| Tip Type | Flat |
| Weight | 4.55 LB |