- Flat Chisel
- 3/4" Width of Cut x 12" Long
| Width of Cut | 3/4 in |
| Tip Type | Flat |
| Chisel Type | Flat |
| Length | 12 in |
| Stock Shape | Hex |
| Weight | 5.55 LB |
| Width of Cut | 3/4 in |
| Tip Type | Flat |
| Chisel Type | Flat |
| Length | 12 in |
| Stock Shape | Hex |
| Weight | 5.55 LB |