Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SK Hand Tool Corp.664-6912

664-6912

Center Punch
Item #104634641
  • Center Punch
  • 3/8 in Tip
  • 5.130 in Long
SK Hand Tool Corp.664-6912
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Punch
  • 3/8 in Tip
  • 5.130 in Long
Punch Type Center
Length 5.130 in
Material Forged Alloy Steel
Tip Size 3/8 in
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison