| Tip Type | Phillips®, Slotted |
| Shank Length | 7 in |
| Handle Material | Plastic |
| Tip Size Symbol | #4, #6, #1, #2 |
| Weight | 0.27 LB |
| Tip Type | Phillips®, Slotted |
| Shank Length | 7 in |
| Handle Material | Plastic |
| Tip Size Symbol | #4, #6, #1, #2 |
| Weight | 0.27 LB |