| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Shank Length | 1.52 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Tip Thickness | 0.045 in |
| Tip Finish | Blasted |
| Overall Length | 3.51 in |
| Weight | 0.09 LB |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Shank Length | 1.52 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Tip Thickness | 0.045 in |
| Tip Finish | Blasted |
| Overall Length | 3.51 in |
| Weight | 0.09 LB |