| Overall Length | 8.25 in |
| Shank Type | Round w/Hex Bolster |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Tip Finish | Blasted |
| Shank Finish | Nickel-Chrome Plated |
| Shank Length | 3.96 in |
| Tip Thickness | 0.05 in |
| Weight | 0.22 LB |
| Overall Length | 8.25 in |
| Shank Type | Round w/Hex Bolster |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Tip Finish | Blasted |
| Shank Finish | Nickel-Chrome Plated |
| Shank Length | 3.96 in |
| Tip Thickness | 0.05 in |
| Weight | 0.22 LB |