| Tip Type | Slotted |
| Handle Material | Plastic |
| Overall Length | 10.19 in |
| Tip Finish | Blasted |
| Tip Thickness | 0.055 in |
| Shank Length | 5.87 in |
| Shank Finish | Nickel-Chrome Plated |
| Shank Type | Round w/Hex Bolster |
| Weight | 0.28 LB |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Overall Length | 10.19 in |
| Tip Finish | Blasted |
| Tip Thickness | 0.055 in |
| Shank Length | 5.87 in |
| Shank Finish | Nickel-Chrome Plated |
| Shank Type | Round w/Hex Bolster |
| Weight | 0.28 LB |