| Shank Length | 8 in |
| Shank Type | Round w/Hex Bolster |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Tip Thickness | 0.07 in |
| Shank Finish | Nickel-Chrome Plated |
| Tip Finish | Blasted |
| Overall Length | 12.8 in |
| Weight | 0.49 LB |
| Shank Length | 8 in |
| Shank Type | Round w/Hex Bolster |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Tip Thickness | 0.07 in |
| Shank Finish | Nickel-Chrome Plated |
| Tip Finish | Blasted |
| Overall Length | 12.8 in |
| Weight | 0.49 LB |