| Tip Thickness | 0.07 in |
| Tip Type | Slotted |
| Shank Length | 9.9 in |
| Handle Material | Plastic |
| Shank Type | Round w/Hex Bolster |
| Overall Length | 14.75 in |
| Tip Finish | Blasted |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.55 LB |
| Tip Thickness | 0.07 in |
| Tip Type | Slotted |
| Shank Length | 9.9 in |
| Handle Material | Plastic |
| Shank Type | Round w/Hex Bolster |
| Overall Length | 14.75 in |
| Tip Finish | Blasted |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.55 LB |