| Shank Finish | Nickel-Chrome Plated |
| Tip Size | #0 |
| Tip Type | Phillips® |
| Handle Material | Plastic |
| Shank Type | Round |
| Shank Length | 2.52 in |
| Weight | 0.4 LB |
| Shank Finish | Nickel-Chrome Plated |
| Tip Size | #0 |
| Tip Type | Phillips® |
| Handle Material | Plastic |
| Shank Type | Round |
| Shank Length | 2.52 in |
| Weight | 0.4 LB |