| Overall Length | 6.7 in |
| Tip Type | Phillips® |
| Shank Length | 3 in |
| Tip Size | #1 |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Weight | 0.13 LB |
| Overall Length | 6.7 in |
| Tip Type | Phillips® |
| Shank Length | 3 in |
| Tip Size | #1 |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Weight | 0.13 LB |