| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Shank Length | 1.76 in |
| Overall Length | 4.15 in |
| Tip Size | #2 |
| Weight | 0.09 LB |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Shank Length | 1.76 in |
| Overall Length | 4.15 in |
| Tip Size | #2 |
| Weight | 0.09 LB |