| Handle Material | Plastic |
| Tip Size | #2 |
| Overall Length | 8.19 in |
| Tip Type | Phillips® |
| Shank Type | Round w/Hex Bolster |
| Shank Length | 4 in |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.22 LB |
| Handle Material | Plastic |
| Tip Size | #2 |
| Overall Length | 8.19 in |
| Tip Type | Phillips® |
| Shank Type | Round w/Hex Bolster |
| Shank Length | 4 in |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.22 LB |