| Tip Type | Phillips® |
| Tip Size | #2 |
| Shank Type | Round w/Hex Bolster |
| Shank Length | 8 in |
| Overall Length | 12.19 in |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Weight | 0.27 LB |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Shank Type | Round w/Hex Bolster |
| Shank Length | 8 in |
| Overall Length | 12.19 in |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Weight | 0.27 LB |