| Shank Length | 11.88 in |
| Shank Finish | Nickel-Chrome Plated |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Shank Type | Round w/Hex Bolster |
| Handle Material | Plastic |
| Weight | 1.55 LB |
| Shank Length | 11.88 in |
| Shank Finish | Nickel-Chrome Plated |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Shank Type | Round w/Hex Bolster |
| Handle Material | Plastic |
| Weight | 1.55 LB |