| Tip Size | #3 |
| Handle Material | Plastic |
| Shank Length | 6 in |
| Shank Finish | Nickel-Chrome Plated |
| Shank Type | Round w/Hex Bolster |
| Tip Type | Phillips® |
| Weight | 0.39 LB |
| Tip Size | #3 |
| Handle Material | Plastic |
| Shank Length | 6 in |
| Shank Finish | Nickel-Chrome Plated |
| Shank Type | Round w/Hex Bolster |
| Tip Type | Phillips® |
| Weight | 0.39 LB |