| Tip Thickness | 0.075 in |
| Shank Type | Square |
| Handle Material | Plastic |
| Tip Type | Keystone Slotted |
| Overall Length | 17.25 in |
| Shank Finish | Nickel-Chrome Plated |
| Shank Length | 12 in |
| Weight | 0.86 LB |
| Tip Thickness | 0.075 in |
| Shank Type | Square |
| Handle Material | Plastic |
| Tip Type | Keystone Slotted |
| Overall Length | 17.25 in |
| Shank Finish | Nickel-Chrome Plated |
| Shank Length | 12 in |
| Weight | 0.86 LB |