| Tip Type | Slotted |
| Handle Material | Plastic |
| Shank Finish | Nickel-Chrome Plated |
| Overall Length | 29 in |
| Shank Length | 24 in |
| Length Group | Extra Long |
| Shank Type | Round |
| Weight | 0.78 LB |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Shank Finish | Nickel-Chrome Plated |
| Overall Length | 29 in |
| Shank Length | 24 in |
| Length Group | Extra Long |
| Shank Type | Round |
| Weight | 0.78 LB |