| Shank Type | Round |
| Handle Material | Plastic |
| Tip Size Symbol | #000, #00, #0 |
| Tip Type | Phillips®, Slotted |
| Weight | 0.33 LB |
| Shank Type | Round |
| Handle Material | Plastic |
| Tip Size Symbol | #000, #00, #0 |
| Tip Type | Phillips®, Slotted |
| Weight | 0.33 LB |